Shop All Binders
Avery Dennison
1" Poly Binder
Mfr # 79814
Zoro # G5263426
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color Pacific Blue
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 79814
- Zoro # G5263426
- UPC # 077711798144
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 10.13 x 11.25 |
Binder Size Capacity | 4" |
Front Cover Insert Size | 11.75 x 11.25 |
Spine Insert Size | 3.88 x 11.25 |
Details
Binder Sheet Capacity | 780 |
Color | Pacific Blue |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Locking Rings—Keep pages secure. |
Item | Poly Binder,1" |
Weight | 1.9 lbs |
Ring Style | One Touch EZD Ring |
Binder Type | Ring |
Binder Style | View |
Inside Pocket Description | Two Front; Two Back |
Ring Mounting | Spine |
Insert Description | Front; Spine; Back |
Binder Color(s) | Pacific Blue |
Description
Item Poly Binder,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- COSCO Replacement Ink Pad for 2000 PLUS Daters & Numberers, Black (061940)
- SAFCO Wall Pockets, Steel, Single Letter, 12"x3"x9", Black (SAF3170BL)
- AVERY DENNISON 2" Poly Binder (79778)
- AVERY DENNISON 10 Tab Index Dividers, PK6 (11188)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY DENNISON 2" Binder Inserts, White, Pk40 (89103)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 3" Capacity, 11 x 8.5, Navy Blue (1147)
- Avery Dennison Binders