Shop All Binders
Avery Dennison
1" Poly Binder
Mfr # 79771
Zoro # G5263566
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color Purple
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 79771
- Zoro # G5263566
- UPC # 077711797710
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Front Cover Insert Size | 10.13 x 11.25 |
Binder Size Capacity | 1" |
Back Cover Insert Size | 9.25 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 1.25 x 11.25 |
Details
Binder Sheet Capacity | 275 |
Color | Purple |
Number of Rings | 3 |
Material | Polypropylene |
Item | Poly Binder,1" |
Weight | 0.88 lbs |
Insert Description | Front; Spine; Back |
Binder Color(s) | Purple |
Ring Mounting | Spine |
Inside Pocket Description | Two Front; Two Back |
Binder Style | View |
Binder Type | Ring |
Ring Style | One Touch EZD Ring |
Description
Item Poly Binder,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Alnico Bar Magnets, 2in, N/S Stamped, PK4 (731012)
- VICTOR Desktop Calculator, Large (6700)
- ROYAL TONER Toner For TN450, Jumbo, 5K Pages (TN450)
- MARKAL Crayon Refill, Red Color Family, 12 PK (96274)
- AVERY DENNISON 1/2" View Binder, White (27726)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- AVERY DENNISON 2" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON Avery, Binder Spine Inserts, 1in Spine Width, 5PK (89103)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 3" Capacity, 11 x 17, White (72127)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- UNIVERSAL ONE 3" D-Ring Binder, Black (UNV30751)
- Avery Dennison Binders