Shop All Binders
Avery Dennison
1" Plastic Binder, Red
Mfr # 79736
Zoro # G5263581
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Color Red
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 79736
- Zoro # G5263581
- UPC # 077711797369
- Country of Origin China
- Category Binders
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Details
Binder Sheet Capacity | 220 |
Color | Red |
Number of Rings | 3 |
Material | Polypropylene |
Item | Plastic Binder,1",Red |
Weight | 0.95 lbs |
Ring Mounting | Spine |
Insert Description | Front; Spine |
Binder Style | View |
Binder Color(s) | Red |
Inside Pocket Description | One Front; One Back |
Binder Type | Ring |
Ring Style | One Touch Slant D-Ring |
Description
Item Plastic Binder,1 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84001)
- NATIONAL 5 x 8-1/2" Four Ring Binder Kit (63-453)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY DENNISON BNDR, RNDR, 8.5X11, .5inWHT (05706)
- AVERY DENNISON Economy Reference View Binders, 1" Capacity, White (5711)
- AVERY DENNISON View Binder, EZ-Turn Ring, w/ Four Pockets, 1 Cap. Blackin (17011)
- AVERY 3" D-Ring Binder, Heavy Duty, Red (AVE79583)
- Avery Dennison Binders