Shop All Index & Note Cards
Avery
Customizable TOC Ready Index Black and White Dividers, 5-Tab, Letter
Mfr # 11130
Zoro # G8240769
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Weight 0.125 lbs
- Card Size 11 x 8.5
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 11130
- Zoro # G8240769
- UPC # 72782111304
- Country of Origin Mexico
- Category Index & Note Cards
Dimensions
Card Size | 11 x 8.5 |
Details
Item | Index Dividers |
Material | Plastic |
Color | White |
Weight | 0.125 lbs |
For Use With | Ring Binders |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Avery® Customizable TOC Ready Index Black and White Dividers, 5-Tab, Letter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Starter Filing System, w/7-Pockets, 16-5/8"x4-3/4"x38-1/4, BK (OIC21726)
- ALLIANCE RUBBER Sterling Rubber Bands, Size 31, 0.03 in. Gauge, Crepe, 1 lb Box, 1200PK (24315)
- AS SEEN ON TV Readers 1-Power Blk (PR-RB4)
- POST-IT Super Sticky Notes, 6x8 In., PK4 (6845-SSP)
- AVERY Medium Tent Cards, Embossed Ivory, PK100 (5914)
- AVERY Square Cards with Rounded Edges, PK180 (35702)
- AVERY Printable Note Cards, Two-Sided Pr, PK60 (5315)
- AVERY Large Tent Cards, Uncoated, Emboss, PK50 (5915)
- AVERY Avery® UnRule Index Cards for Laser and Inkjet Printers 5388, 3" x 5", White, 50/Box (5388)
- AVERY Index Cards, Uncoated, Two-Sided, PK150 (5388)
- BUSINESS SOURCE Index Card, Ruled, 3"X5", White, PK100 (65259)
- Avery Index & Note Cards