Shop All Glues
Avery
Construction Adhesive, White, 1.27 oz
Mfr # 192
Zoro # G202683886
product price: $24.99
/pk 18, $1.39/ea
Sold in multiples of 6 for $149.94
$149.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 1.27 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Aluminum Plunger, 42mm (2P1031)
- DEVCON High Strength Epoxy 1 oz (52345)
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- SHURTAPE Duct Tape, 55m L, Adhesion 104 oz/in, Black (PC 657 BLK-48mm x 55m-24 rls/cs)
- AVERY Spray Gel, Orange, 24 fl oz (100)
- AVERY Glue Stick, White, 1.27 oz (191)
- AVERY Glue Stick, White, 0.26 oz (171)
- AVERY Spray Adhesive, Clear, 1.27 oz (AVE98071)
- AVERY Glue Stick, White, 0.26 oz (164)
- PINPOINT 0.07 oz SuperWeld Glue, 2PK (PI3986519)
- PRANG Glue Stick, Clear, 1.27 oz (15091)
- Avery Glues