Shop All Identification Labels
Avery
Color Label Dots Green
Mfr # 05791
Zoro # G4605462
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Round
- Color Green
- No. of Labels 450
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 05791
- Zoro # G4605462
- UPC # 72782057916
- Country of Origin Mexico
- Category Identification Labels
Details
Material | Paper |
Shape | Round |
Color | Green |
No. of Labels | 450 |
Adhesive | Permanent |
Features | Non-printable, Permanent Adhesive |
Item | 1/4" Round Permanent Color Coding Labels |
Finish | Matte |
Type | Color Coded Label |
Description
Permanent color coding labels are the ideal tool for keeping track of files inventory scheduling and more. Vivid color help you color-code files or documents price sale items make your calendar come alive and more. The labels are permanent so they're sure to stick around. Since they're great for document and inventory control routing organizing highlighting price marking and scheduling you'll enjoy extreme versatility.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-M)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK251VP (MSMK251VP)
- LYLE Refl Decal Danger High Voltage, 14"x10", LCU4-0347-RD_14X10 (LCU4-0347-RD_14X10)
- MOON AMERICAN Rocker Lug, FNPTxMNH, 2 Inx1-1/2 In (369-2061524)
- AVERY Color Label Dots Dk Blue (05793)
- AVERY Label, Rectangle, 1X3, Neonoe 200PK (AVE05477)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, White PK (AVE5366)
- AVERY Label, Dots, See-Thru, 1/4""Dia 860PK (AVE05796)
- AVERY Badge, Adhesive, Rd Brdr, 100 400PK (AVE5095)
- AVERY Label, Round, 1.25""Dia, Ltbe 400PK (AVE05496)
- NMC Wash Hands Iso Label, Pk10 (ISO217AP)
- Avery Safety Labels