Shop All Printer Labels
Avery
Color Easy Peel Labels, 2 x 2 5/8, Assorted, PK150
Mfr # 04331
Zoro # G1374039
product price: $11.29
/pk 150, $0.08/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Blue; Green; Orange; Pink; Yellow
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 04331
- Zoro # G1374039
- UPC # 072782043315
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2 x 2.63 |
Details
Item | Color Easy Peel Labels,2 x 2 5/8,PK 150 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Blue; Green; Orange; Pink; Yellow |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | Assorted |
Features | Letter-Size, 8.5 x 11 Sheets with Sure Feed® and Easy Peel® Technology—Designed for a reliable feed and feature easy-expose label edges. |
Weight | 0.382 lbs |
Labels Per Sheet | 15 |
Labels Per Unit | 150 |
Labels Across | 3 |
Description
Color Easy Peel Labels,2 x 2 5/8,PK 150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, We 6PK (BSN63108)
- ZORO SELECT Desktop Organizer, 13 Compartment, Blk (2KEJ8)
- AVERY DENNISON Label, File, Folder, Assorted, PK252 (05215)
- AVERY File Folder Labels on 4" x 6" She, PK252 (5230)
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00754, 5 x 7-1/2", Pack of 25 (7278200754)
- AVERY High Visibility Round Labels with, PK300 (5294)
- AVERY All-Purpose Labels, 1 x 2.75", PK128 (6113)
- AVERY Label, Id, W/Trublk, 60Up, Wh, PK3000 (61533)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Inkjet Printers 8663, 2" x 4", Pack of 250 (727828663)
- AVERY CD/DVD Label, Permanent Adhesive, Print (6692)
- Avery Printer Labels