Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Clear Permanent File Folder Label w/Sure Feed, 0.66x3.44, Clear, PK450
Mfr # 05029
Zoro # G7516165
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Clear
- Material Paper
- Weight 0.412 lbs
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 05029
- Zoro # G7516165
- UPC # 72782050290
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Labels |
Color | Clear |
Material | Paper |
Weight | 0.412 lbs |
Adhesive | Permanent Self-Adhesive |
Tab Style | Top Tab |
Tab Cut | 1/3-Cut |
Shape | Rectangular |
Labels Per Sheet | 30 |
Labels Per Unit | 450 |
Description
Avery® Clear Permanent File Folder Labels with Sure Feed Technology, 0.66 x 3.44, Clear, 30/Sheet, 15 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44334)
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- SKULLERZ BY ERGODYNE White Lightweight Full Brim Hard Hat - Class E (8969)
- AVERY UltraDuty GHS Chemical Waterproof and UV ResLabels, 8.5x11, Wht, PK50 (60501)
- AVERY Avery® Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack (22802)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Green, 840/Pack (5052)
- AVERY Avery® Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box (12201)
- AVERY Marking Tags, Strung, 1-3/4" x 1-, PK100 (6732)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204133)
- BROTHER INTERNATIONAL Blk on Yellow 3 4'' Industrial (TZES641)
- Avery Safety Labels