Shop All Shipping Labels
Avery
Clear Easy Peel Mailing Label w/Sure Feed, Inkjet, 1x2.63, Clr, PK750
Mfr # 08660
Zoro # G7327786
product price: $35.15
/pk 750, $0.05/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Clear
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Weight 0.645 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 08660
- Zoro # G7327786
- UPC # 72782086602
- Country of Origin United States
- Category Shipping Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Labels |
Material | Paper |
Color | Clear |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Weight | 0.645 lbs |
Features | Mailing Address Labels For Inkjet Printers |
Finish | Matte |
Labels Per Sheet | 30 |
Machine Compatibility | Inkjet Printers |
Labels Per Unit | 750 |
Description
Avery® Matte Clear Easy Peel Mailing Labels w/ Sure Feed Technology, Inkjet Printers, 1 x 2.63, Clear, 30/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- QUARTET 14"x24" Magnetic Steel Dry Erase Board (ARC2414)
- ZORO SELECT Corrugated Boxes, 26" x 14" x 14", Kraft, 10/Bundle (493U27)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- AVERY Label, Wthrprf, Address, 1X2.5 1500PK (AVE5520)
- AVERY Matte Clear Easy Peel Mailing Labels w/Sure Feed Technology, Inkjet Printers, 0.5x1.75, Clear, 800PK (18667)
- AVERY Easy Peel White Address Labels w/Sure Feed, Inkjet, 1x2.63, PK750 (08160)
- AVERY Matte Clear Address Labels, Sure, PK700 (5662)
- AVERY Shipping Labels, Sure Feed Technol, PK50 (6876)
- AVERY Printable Blank Shipping Labels, PK200 (5815)
- AVERY Avery® Easy Peel Laser Mailing Labels, 2/3 x 1-3/4, Clear, 600/Pack (15695)
- Avery Package Labels & Shipping Equipment