Shop All Printer Labels
Avery Dennison
Cd/Dvd Labels, White, PK50
Mfr # 5931
Zoro # G5011487
product price: $43.39
/pk 50, $0.87/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Label Type Disc Labels
- Color White
- Material Paper
- Adhesive Removable Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5931
- Zoro # G5011487
- UPC # 072782059316
- Country of Origin Mexico
- Category Printer Labels
Details
Item | Cd/Dvd Labels,White,PK50 |
Printer Series Compatibility | Laser Printers |
Label Type | Disc Labels |
Color | White |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Background Color | White |
Shape | Round |
Includes | (50) CD Labels; (100) Jewel Case Spine Labels |
Label Maker Tape Finish | Matte |
Weight | 0.657 lbs |
Media | CD |
Labels Per Unit | 150 |
Description
CD Labels, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- CARL MFG Paper Trimmer, 36 Sheet Capacity, Gray, 12" (12210)
- ZORO SELECT 32" x 28" Open Poly Bags, 4 mil, Clear (5DHY6)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 4 x 6, Traditional clear side load, 11 14 x 8 18, 50PK (52564)
- AVERY DENNISON 1-2/3" White High Visibility Round Labels, 25 Sheets, Pk600 (5293)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- AVERY DENNISON Flast, Laser Labels, PK15 (5975)
- AVERY DENNISON Laser Label Color Print 2Up, White, PK50 (6876)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 2", Fluorescent Yellow, 1000/Case (LL178YE)
- Avery Dennison Printer Labels