Shop All Business Card Holders
Avery Dennison
Business Cards, Laser, 2x3.5, PK250
Mfr # 5376
Zoro # G5031577
product price: $19.65
/pk 250, $0.08/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Holds 250
- Width 3.5"
- Height 2"
- Weight 0.836 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5376
- Zoro # G5031577
- UPC # 072782053765
- Country of Origin Mexico
- Category Business Card Holders
Dimensions
Width | 3.5" |
Height | 2" |
Size | 8.5 x 11 |
Details
Item | Business Cards,Laser,2x3.5,PK250 |
Color | Ivory |
Holds | 250 |
Weight | 0.836 lbs |
Finish | Uncoated |
Paper Weight | 80 lb |
Cards Per Sheet | 10 |
Machine Compatibility | Laser |
Description
Standard Printable Microperforated Business Cards, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 9", Kraft, 25/Bundle (11G198)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- MASTERVISION 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (GA05106830)
- DEFLECTO Holder for Business Cards, 8 Tier, Black (90804)
- AVERY DENNISON Laser Business Cards, 2x3.5, Ivory, PK200 (5876)
- AVERY DENNISON Inkjet, Matte Business Cards, 2x3.5, PK250 (8376)
- AVERY DENNISON Business Cards, Laser, 2x3.5, PK250 (5371)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK200 (5871)
- AVERY DENNISON Business Cards, Laser, 2x3.5, PK2000 (5870)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK200 (8873)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.375"W, PK10 (252328)
- Avery Dennison Business Card Holders