Shop All Business Card Holders
Avery
Business Cards, 2" x 3.5" Sure F, PK2500
Mfr # 5911
Zoro # G002685592
product price: $94.49
/pk 2500, $0.04/ea
Sold in multiples of 2 for $188.98
Free Shipping & Returns
$188.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 5911
- Zoro # G002685592
- UPC # 072782059118
- Country of Origin Mexico
- Category Business Card Holders
Details
Item | Business Cards,2" x 3.5" Sure F,PK2500 |
Description
Business Cards,2 In. x 3.5 In. Sure F,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJAFLEX Filament Spool, 1.75mm, TPE, Midnight (3DNF0117505)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- MALIN CO Baling Wire, 0.0475Dia, 166ft (10-0475-001S)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186M)
- AVERY Clear Business Card Organizer Pag, PK200 (76009)
- AVERY Business Card Holder, Self Adhesive, Holds 2"x3-1/2" Cards PK (AVE73720)
- AVERY Ivory Business Cards 2" x 3.5", S, PK250 (8376)
- AVERY Clear Business Card Organizer Page, PK40 (76025)
- AVERY Business Cards 2" x 3.5", Sure, PK1000 (8471)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK250 (8371)
- CARDINAL BRANDS Cardinal® Sewn Vinyl 96 Card File, Black (34422)
- Avery Business Card Holders