Shop All Permanent Markers
Avery
Black Permanent Marker, Chisel Tip, 12 PK
Mfr # 07888
Zoro # G9760538
product price: $9.79
/pk 12, $0.82/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Tip Size Broad
- Barrel Type Original
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 07888
- Zoro # G9760538
- UPC # 071709078881
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Permanent Marker |
Color | Black |
Ink Color | Black |
Barrel Type | Original |
Marker Tip | Chisel |
Features | Durable Chisel Tip, Low Odor |
Waterproof | Yes |
Standards | ACMI AP Certified Nontoxic, ASTM D4236 |
Marker Ink Color | Black |
Marker Set Ink Colors | Black |
Series | MARKS A LOT® |
Washable | No |
Marker Cap | Capped |
Marker Set Ink Colors | Black |
Product Type | Permanent Marker |
Marker Grade | General Use |
Marker Set Ink Colors | Black |
Description
Permanent Marker, Black, Black, Marker Tip Chisel, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Standards ACMI AP Certified Nontoxic, ASTM D4236, Markers Brand AVERY, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Large Wall Mountable Mailbox with Key Lock (ADI631-04-BLK)
- SPEC OPS M3 Precision Plier Stapler (M3)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- US CARGO CONTROL Moving Pad - 72" x 80" 6-Pack Skin Moving Blankets (MBSKIN6PK)
- AVERY Avery® Marks-A-Lot Permanent Marker, Pocket Clip, Bullet Tip, Black Ink, Dozen (24878)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Purple Ink, Dozen (8884)
- AVERY Markers, Bullet Tip, 12 PK (24878)
- AVERY Marks A Lot Permanent Markers, Lar, PK12 (98028)
- AVERY Marks A Lot Value Pack Permanent, PK200 (29850)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29842)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Yellow (7170908882)
- Avery Permanent Markers