Shop All Permanent Markers
Avery
Black Permanent Marker, 36 PK
Mfr # 98206
Zoro # G0062358
product price: $33.95
/pk 36, $0.94/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- Tip Size 4.8 mm
- Point Type Chisel
- Features Value Pack—Stock Up and Save!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 98206
- Zoro # G0062358
- UPC # 071709982065
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | 4.8 mm |
Details
Item | Permanent Marker |
Ink Color | Black |
Color | Black |
Point Type | Chisel |
Features | Value Pack—Stock Up and Save! |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Product Type | Marks-A-Lot(R) Large Desk-Style Permanent Marker |
Series | MARKS A LOT® |
Marker Grade | General Use |
Description
Permanent Marker, Markers Brand AVERY, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Black Warrior Pencil, With Eraser, No 2 Soft Lead, Black PK (PAP2254)
- HAMPTON Small Zinc-Plated Silver Steel 2.5625 in. L Rope Binding Hook 175 lb (02-3968-530)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 6", Kraft, 25/Bundle (11R415)
- THE PENCIL GRIP Loopeez, Sensory Ring Fidget Toy, PK6 (861)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Yellow, PK12 (08882)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Red Ink, Dozen (8887)
- AVERY Avery® Marks-A-Lot Permanent Marker, Chisel Tip, Green Ink, Dozen (7885)
- AVERY Marks A Lot Permanent Markers, Regu, PK2 (7902)
- AVERY Black Permanent Marker, Chisel Tip, 12 PK (07888)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Purple Ink, Dozen (8884)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (2017818)
- Avery Permanent Markers