Shop All Binders
Avery
Binder w/EZD Rings, 4", 780 Sheet Capacity
Mfr # 79994
Zoro # G9534128
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 4 in
- Binder Sheet Capacity 780
- Color Black
- Material Polypropylene
- Binder Features Label Holder, Tear Resistant, Long Lasting, Heavy Duty, One Touch Ring, Split Resistant, Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 4 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 780 |
Color | Black |
Material | Polypropylene |
Binder Features | Label Holder, Tear Resistant, Long Lasting, Heavy Duty, One Touch Ring, Split Resistant, Pocket |
Number of Pockets | 4 |
Item | Binder w/EZD Rings,4",780 Sheet Capacity |
Type | Reference Binder |
Ring Type | Standard Ring |
Fastener Location | Back-Mounted |
Sheet Standard | Letter |
Pocket Location | Internal |
Description
Binder w/EZD Rings,4 In.,780 Sheet Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Yellow, 500/Roll (DL632L)
- CANON Canon, CRG-055 Y H High Yield Yellow Toner Cartridge, 5900 Yield (3017C001AA)
- BLACK SWAN Plastic Hanger Strap - Bagged 3/4" X 10' (18230)
- HD CPF 21501 Paper Slot Grommet; 12.38 in.; White (CPF 21501)
- AVERY Nonstick Heavy-Duty View Binders, One Tou (7771105304)
- AVERY Binder, Framed, Dring, 1.5", Navy (68059)
- AVERY Binder, Durable, Slant Rings, 3", Blue (27651)
- AVERY Durable View 3 Ring Binder, 4" EZD Ring (9800)
- AVERY Nonstick View Binder, 2", White, 500 Sheet (05504)
- AVERY Heavy-Duty View Binder, 1" Slant Rings, 22 (7771117141)
- ZORO SELECT 1" Round Economy Binder, Black, 11 x 8.5 (AVE05710)
- Avery Binders