Shop All Binders
Avery
Binder w/EZD Ring, 1.5", Black, 400 Sheet
Mfr # 79695
Zoro # G9536340
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1-1/2 in
- Binder Sheet Capacity 400
- Color Black
- Number of Rings 3
- Binder Features Heavy Duty, Pocket, Long Lasting, Tear Resistant, One Touch Ring, Locking Ring, Split Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1-1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 400 |
Color | Black |
Number of Rings | 3 |
Binder Features | Heavy Duty, Pocket, Long Lasting, Tear Resistant, One Touch Ring, Locking Ring, Split Resistant |
Number of Pockets | 4 |
Item | Binder w/EZD Ring,1.5",Black,400 Sheet |
Type | Ring Binder |
Ring Type | Standard Ring |
Fastener Location | Back-Mounted |
Recycled | Yes |
Recycled Content | 0.49 |
Pocket Location | Internal |
Sheet Standard | Letter |
Description
Binder w/EZD Ring,1.5 In.,Black,400 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Pen, Counter, Antimcrb, 24", Bk, PK12 (38648BX)
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- BROTHER Label Printer, Overall Length 9-13/64" (QL-810W)
- OHAUS Digital Compact Bench Scale 300g Capacity (YA302)
- AVERY Heavy-Duty View 3 Ring Binder, 4" One To (79704)
- AVERY Binder w/EZD Ring, 2", Black, 540 Sheet Cap (79692)
- AVERY UltraDuty SDS Binder Bundle (77714)
- AVERY Nonstick View Binder, 1", Blue, 220 Sheet (05301)
- AVERY Durable View Binder, 1" EZD Rings, 275-She (7771109301)
- AVERY Durable View 3 Ring Binder, 4" EZD Ring (9800)
- AVERY 2" Slant Ring Heavy Duty Binder, White (AVE05504)
- Avery Binders