Shop All Binders
Avery
Binder w/ Round Rings, 2", Black
Mfr # 27554
Zoro # G9534782
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 375
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 5 1/2 in W x 8 1/2 in L |
Details
Binder Sheet Capacity | 375 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Gap-free Ring, Business Card Holder, Durable, Pocket, Label Holder |
Number of Pockets | 2 |
Item | Binder w/ Round Rings,2",Black |
Type | Ring Binder |
Ring Type | Round Ring |
Sheet Standard | Statement |
Recycled Content | 0.49 |
Pocket Location | Internal |
Recycled | Yes |
Description
Binder w/ Round Rings,2 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For Brother TN760 3K VL (TN760)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 5/16" Bubble, CL (SEL91145)
- SHARP Staple Cartridge - Box of 3 - 5K/Cartridge (MXSCX1)
- QUARTET Marker Pad, Glass, Dsktop (QRTGDP186D)
- AVERY 1" Hanging Storage Round Binder, Blue (AVE14800)
- AVERY Heavy-Duty View 3 Ring Binder, 5" One To (79606)
- AVERY Binder w/EZD Ring, 2", Black, 540 Sheet Cap (79692)
- AVERY Binder, Durable View, EZD Rings1.5", White (09401)
- AVERY Binder, Durable View, EZD Rings1.5", Black (09400)
- AVERY 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Blue, PK6 (3191)
- Avery Binders