Shop All Binders
Avery
Binder, Round Ring, Label Holder, 2", Black
Mfr # 04501
Zoro # G8903863
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 375
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 375 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Anti-glare, Label Holder, Pocket, Lightweight, PVC-free |
Number of Pockets | 2 |
Item | Binder,Round Ring,Label Holder,2",Black |
Ring Type | Round Ring |
Type | Ring Binder |
Recycled Content | 0.41 |
Recycled | Yes |
Fastener Location | Back-Mounted |
Pocket Location | Internal |
Sheet Standard | Letter |
Description
Binder,Round Ring,Label Holder,2 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- SHOPTOUGH Transport Bags, 1,000 den, Black (228338)
- DYKEM Dykem Brite-Mark Regular Line White Marker (8030-8403)
- 3M Swing Arm Copyholder, Adhesive Monitor Mount, Plastic, 30 Sht Cap, Blk (DH240MB)
- AVERY Binder, Framed, D-Ring, 1", Black (68054)
- AVERY Pages, Cd Rom, Binder, 5Pk (AVE75263)
- AVERY Binder, Durable View, Slant Rings, 2", White (17032)
- AVERY 2" D-Ring Binder, Heavy Duty, Maroon (AVE79362)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" One (79171)
- AVERY Heavy-Duty View 3 Ring Binder, 2" One To (79792)
- SAMSILL 2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18967)
- Avery Binders