Shop All Binders
Avery
Binder Pockets, Clear, Pk5
Mfr # AVE75243
Zoro # G2689797
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Number of Pockets 5
- Height 11 in
- Width 9 1/4 in
- For Use With 3-Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 11 in |
Width | 9 1/4 in |
Sheet Size | 8-1/2 x 11" |
Paper Size | Letter |
Overall Width | 9 1/4 in |
Details
Color | Clear |
Material | Polypropylene |
Number of Pockets | 5 |
For Use With | 3-Ring Binders |
Item | Pocket Folder |
Includes | (5) Binder Pockets |
Accessory Type | Binder Pockets |
Weight | 0.229 lbs |
Features | See-Through Pockets, Pocket Holds up to 20 Insert Sheets, Fits Standard Three-Ring Binders |
Product Type | Pocket Folder |
Description
Binder Pockets, Material Polypropylene, Color Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- MARKAL Paint Marker, Medium Tip, Gold Color Family, Paint (96972)
- MELISSA & DOUG Suspend Junior Balance Game (4276)
- PCI Pci Brother Tn890 Tn-890 Xxl Toner Ctg (TN-890-PCI)
- AVERY Mini Durable View Binder, 1", Blue (23014)
- AVERY Binder w/EZD Rings, 4", 780 Sheet Capacity (79994)
- AVERY Hanging Binder, Round Ring, 1", Black (14801)
- ZORO SELECT 1" Slant Ring Durable Binder, Black (AVE17011)
- AVERY Economy Showcase View 3 Ring Binder, 3 (19751)
- AVERY Framed View Binder, 1" One-Touch Rings, 27 (7771168054)
- SAMSILL Binder, Biodegrade, D-Ring, 1.5", White (16957)
- Avery Binders