Shop All Binders
Avery
Binder Pockets, Assorted Colors, Pk5
Mfr # AVE75254
Zoro # G2689788
product price: $4.35
/pk 5, $0.87/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Number of Pockets 5
- Height 11 in
- Width 9 1/4 in
- For Use With 3-Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11 in |
Width | 9 1/4 in |
Sheet Size | 8-1/2 x 11" |
Paper Size | Letter |
Overall Width | 9 1/4 in |
Details
Color | Blue, Clear, Green, Pink, Yellow |
Material | Polypropylene |
Number of Pockets | 5 |
Item | Pocket Folder |
For Use With | 3-Ring Binders |
Includes | 5 Binder Pockets |
Accessory Type | Binder Pockets |
Assortment | Blue; Clear; Green; Pink; Yellow |
Weight | 0.223 lbs |
Product Type | Pocket Folder |
Features | See-Through Pockets, Pocket Holds up to 20 Insert Sheets, Fits Standard Three-Ring Binders |
Description
Binder Pockets, Material Polypropylene, Color Blue; Clear; Green; Pink; Yellow, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK (20928)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- PENDAFLEX Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- SEALER SALES SemiAutomatic Carton Sealer w 2 Side Drive Belts (CS-5050AC)
- AVERY Showcase Economy View Binder, Round Rin (19700)
- AVERY Nonstick Heavy-Duty View Binder, 1.5" On (5401)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- AVERY Nonstick View Binder, 1.5", White, 375 Sht (05404)
- AVERY Binder, Extrawide, EZD Rings, 2", White (01320)
- AVERY Sleeve, Plastic, Crnrlock, Clr 4PK (AVE72269)
- AVERY DENNISON Economy Reference View Binders, 1" Capacity, White (5711)
- Avery Binders