Shop All Binders
Avery
Binder, Framed, D-Ring, 3", Black
Mfr # 68037
Zoro # G8904310
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Binder Sheet Capacity 670
- Color Black
- Number of Rings 3
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 3 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 670 |
Color | Black |
Number of Rings | 3 |
Material | Vinyl |
Binder Features | Heavy Duty, Pocket, Business Card Holder, Durable, One Touch Ring, Locking Ring |
Number of Pockets | 2 |
Item | Binder,Framed,D-Ring,3",Black |
Ring Type | Standard Ring |
Type | Ring Binder |
Pocket Location | Internal |
Recycled Content | 0.5 |
Post Consumer Waste | 0.4 |
Sheet Standard | Letter |
Recycled | Yes |
Fastener Location | Back-Mounted |
Description
Binder,Framed,D-Ring,3 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD CardGuides, Alpha, 1/5Tab, 5x8, PK25 (73155)
- DACASSO Dark Brown Bonded Leather 32" x 15" Desk Mat/Desk Pad - No Core Rollable (PR-3648)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25600)
- REFLECTIX 48 in. X 50 ft. Bubble Pack Insulation (RE310851)
- AVERY White Hole Reinforcement, 1/4", PK200 (AVE05729)
- AVERY Heavy-Duty View 3 Ring Binder, 4" One To (79704)
- AVERY Binder, Round Ring, Label Holder, 2", Black (04501)
- AVERY Nonstick Heavy-Duty View Binder, 1.5" On (5401)
- ZORO SELECT 1" Slant Ring Durable Binder, Black (AVE17011)
- ZORO SELECT 1-1/2" Slant Ring Durable Binder, Red (AVE27202)
- OMNIMED 2 Inch Side Open 3 Ring Binder In Med Blue, PK5 (205007-3MB5)
- Avery Binders