Shop All Binders
Avery
Binder, Framed, D-Ring, 1", White
Mfr # 68056
Zoro # G8904213
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 275
- Color White
- Number of Rings 3
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 275 |
Color | White |
Number of Rings | 3 |
Material | Vinyl |
Binder Features | Pocket, Locking Ring, Business Card Holder, Durable, Heavy Duty, One Touch Ring |
Number of Pockets | 2 |
Item | Binder,Framed,D-Ring,1",White |
Ring Type | Standard Ring |
Type | Ring Binder |
Pocket Location | Internal |
Recycled | Yes |
Sheet Standard | Letter |
Recycled Content | 0.47 |
Post Consumer Waste | 0.37 |
Fastener Location | Back-Mounted |
Description
Binder,Framed,D-Ring,1 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 12 x 12 x 8 Cardboard Corrugated Boxes (BS121208)
- PARTNERS BRAND 6" x 9" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3970)
- TOPS Petty Cash Slip, 3-1/2" x 5", PK600 (TOP3008)
- DETECTAMET Detectable HD Pen, W/Clip, Black Ink, PK50 (101-I02-C22-PA01)
- AVERY Round Ring View Binder, 2", Black (05730)
- AVERY Show-Off Economy View 3 Ring Binder, 1.5 (12058)
- AVERY Round Ring View Binder, 1/2", White (05706)
- AVERY Protector, Pockt, 8.5X5.5, Ast 5PK (AVE75307)
- AVERY Binder, Durable View, EZD Rings1", Black (09300)
- AVERY Heavy-Duty View Binders, Mint, 1" Slant (79270)
- ZORO SELECT 5" Nonstick D-Ring View Binder, Black (SAM16400)
- Avery Binders