Shop All Binders
Avery
Binder, Flexi-View, Round Ring, 0.5", Black
Mfr # 15767
Zoro # G8904170
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1/2 in
- Binder Sheet Capacity 100
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 100 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Ink-transfer Resistant, Preprinted, Flexible, Durable, Lightweight, Non-stick |
Item | Binder,Flexi-View,Round Ring,0.5",Black |
Type | Ring Binder |
Ring Type | Round Ring |
Sheet Standard | Letter |
Pocket Location | Internal |
Description
Binder,Flexi-View,Round Ring,0.5 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pocket, Plstc, Insrt, 4X9, Cr Pk (OXF65049)
- AT-A-GLANCE Book, Appt, Weekly, 5X8, Bk (AAGG20000)
- AVERY 1-1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05725)
- ZORO SELECT Wall Rack, Pocket, Letter, 10 1/4 In H (1AYF4)
- AVERY Nonstick View Binder, 2", Blue (05501)
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 (79589)
- AVERY 1" Slant Ring Durable Binder, Blue (AVE17014)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Navy (17638)
- AVERY Durable View 3 Ring Binder, 1" Round Rin (26747)
- AVERY Legal 3-Ring Durable View Binder w/Round Rings, 14x8.5, 1" Cap, White (7771116500)
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy (SAM15154)
- Avery Binders