Shop All Binders
Avery
Binder, EZD Ring, Label Holder, 3", Black
Mfr # 08702
Zoro # G8904143
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Binder Sheet Capacity 670
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 3 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 670 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Label Holder, Long Lasting, Tear Resistant, Durable, Split Resistant, PVC-free, Sturdy, Pocket, One Touch Ring |
Number of Pockets | 4 |
Item | Binder,EZD Ring,Label Holder,3",Black |
Type | Ring Binder |
Ring Type | Standard Ring |
Sheet Standard | Letter |
Recycled | Yes |
Pocket Location | Internal |
Recycled Content | 0.49 |
Description
Binder,EZD Ring,Label Holder,3 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Red Ink, Black Barrel, PK12 (65802)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle (11A734)
- VICTOR TECHNOLOGY Commercial Calculator, Printing, 9-1/2in.L (1310)
- TOPS Job Card, 3.5x9, PK500 (1258)
- AVERY TouchGuard Protection HD View Binders, (17143)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE03301)
- AVERY 1" Hanging Storage Round Binder, Black (AVE14801)
- AVERY Non-View Binder with DuraHinge and Locking One Touch EZD Rings, 3 Ring, 4 in. Capacity, 11x8.5, Maroon (79364)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79993)
- AVERY 1" Hanging Storage Round Binder, Red (AVE14803)
- Avery Binders