Shop All Binders
Avery
Binder, EZD Ring, Label Holder, 1", Black
Mfr # 08302
Zoro # G8904067
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 275
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 275 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Label Holder, Durable, Customizable Spine/Cover, PVC-free, Long Lasting, One Touch Ring, Pocket, Tear Resistant, Split Resistant, Sturdy |
Number of Pockets | 4 |
Item | Binder,EZD Ring,Label Holder,1",Black |
Type | Ring Binder |
Ring Type | Standard Ring |
Pocket Location | Internal |
Sheet Standard | Letter |
Recycled Content | 0.49 |
Recycled | Yes |
Description
Binder,EZD Ring,Label Holder,1 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97303)
- ZORO SELECT Grocery Bag Flat Bottom 6# Brown, Pk500 (18406)
- BROTHER Tape, Label, 1/2""-Bk/We (BRTM231)
- MELISSA & DOUG Poke-a-Dot Numbers Learning Cards (31471)
- AVERY 1" Slant Ring Heavy Duty Binder, White (AVE05304)
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- AVERY Hanging Binder, Round Ring, 1", Black (14801)
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103300)
- AVERY 5" D-Ring Binder, Heavy Duty, White (AVE79106)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79693)
- BARON BINDER CHAIN 3/8""D (TC433816)
- Avery Binders