Shop All Binders
Avery
Binder, Economy, Round Ring, 3", Black
Mfr # 03602
Zoro # G8904091
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Binder Sheet Capacity 460
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 3 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 460 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Lightweight, PVC-free, Pocket |
Number of Pockets | 2 |
Item | Binder,Economy,Round Ring,3",Black |
Ring Type | Round Ring |
Type | Ring Binder |
Sheet Standard | Letter |
Fastener Location | Back-Mounted |
Recycled Content | 0.41 |
Recycled | Yes |
Pocket Location | Internal |
Description
Binder,Economy,Round Ring,3 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Yellow, PK25 (PMR-722)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 5", Kraft, 25/Bundle (11R185)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Green (22114)
- AVERY Binder, Round Ring, Label Holder, 2", Black (04501)
- AVERY Economy Showcase View 3 Ring Binder, 0.5 (19551)
- AVERY Heavy-Duty View Binders, Mint, 1" Slant (79270)
- AVERY Binder, Durable View, EZD Rings1", White (09301)
- ZORO SELECT 4" Durable Binder, Black (AVE09800)
- AVERY Binder, One Touch EZD Rings, 1.5", Black (79991)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, Black (10321)
- Avery Binders