Shop All Binders
Avery
Binder, Economy, Round Ring, 1", Red
Mfr # 03310
Zoro # G8903933
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 175
- Color Red
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 175 |
Color | Red |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | PVC-free, Pocket |
Number of Pockets | 2 |
Item | Binder,Economy,Round Ring,1",Red |
Type | Ring Binder |
Ring Type | Round Ring |
Sheet Standard | Letter |
Pocket Location | Internal |
Fastener Location | Back-Mounted |
Recycled | Yes |
Recycled Content | 0.41 |
Description
Binder,Economy,Round Ring,1 In.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Yellow, Pk50 (F150ZP YELLOW50)
- CHARTPAK Graphic Chart Tape, 1/4x324, Glossy, Black (BG2501)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 6 in., PK10 (MCH-12-6-0P)
- AVERY Binder, Durable, Slant Rings, 2", Blue (27551)
- AVERY Heavy-Duty View Binder, 3" One-Touch Ring (7771179803)
- AVERY 2" Showcase Economy Binder, Round Ring, White (AVE19701)
- AVERY 1" Round Flexi-View Binders, Navy Blue (AVE17685)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, White, Material: polypropylene (AVE01319)
- AVERY Binder Spine Inserts, 1/2" Capacity, 80/PK, White 80PK (AVE89101)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- Avery Binders