Shop All Binders
Avery
Binder, Durable View, Slant Rings, 2", White
Mfr # 17032
Zoro # G8903452
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 530
- Color White
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 530 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Pocket, Durable, Tear Resistant, Split Resistant, Sturdy, Flexible |
Number of Pockets | 2 |
Item | Binder,Durable View,Slant Rings,2",White |
Ring Type | Slant Ring |
Type | Ring Binder |
Pocket Location | Internal |
Sheet Standard | Letter |
Recycled Content | 0.49 |
Recycled | Yes |
Description
Binder,Durable View,Slant Rings,2 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Mailbox w/Locking Insert, ornate base, horsehead finial (LML-701-BL)
- U BRANDS Single-Sided Dry Erase Lap Board, 12 x 9, White Surface, 6PK (3135U00-01)
- MINDWARE Qwirkle™ Game (32016W)
- CENTRAL WTR ACTVTD TAPE, 270 NAT, 3InX375Ft, PK8 (K8400)
- AVERY Binder, Framed, D-Ring, 3", Black (68037)
- ZORO SELECT 2" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68033)
- ZORO SELECT 1" Round Economy Binder, Black, 11 x 8.5 (AVE04301)
- AVERY Heavy-Duty View 3 Ring Binder, 5" One To (79606)
- AVERY Binder, Framed, D-Ring, 2", Black (68032)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" Slan (72125)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 2" Capacity, Black (UNV20745***)
- Avery Binders