Shop All Binders
Avery
Binder, Durable View, EZD Rings1", Black
Mfr # 09300
Zoro # G8903251
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 275
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 275 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Durable, Customizable Spine/Cover, Sturdy, Pocket, Long Lasting, Split Resistant, PVC-free, Tear Resistant |
Number of Pockets | 4 |
Item | Binder,Durable View,EZD Rings1",Black |
Ring Type | Standard Ring |
Type | Ring Binder |
Sheet Standard | Letter |
Recycled | Yes |
Recycled Content | 0.49 |
Pocket Location | Internal |
Description
Binder,Durable View,EZD Rings1 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 24mm x 55m, 4.8 mil, PK36 (GS 490)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 3", Kraft, 25/Bundle (55VH22)
- DACASSO Dark Brown Bonded Leather 30" x 18" Side-Rail Desk Pad (PR-3603)
- ALLIANCE RUBBER Rubber Bands, Size #117B, Orange (37176)
- AVERY Clear Hole Reinforcement, PK1000 (AVE05722)
- ZORO SELECT 4" D-Ring Binder, Heavy Duty, Navy Blue (AVE79804)
- AVERY Binder, EZD Ring, Label Holder, 4", Black (08802)
- AVERY Binder, Framed, D-Ring, 3", Black (68037)
- AVERY Binder, Durable, Slant Rings, 3", Black (27650)
- ZORO SELECT 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- BUSINESS SOURCE Round ring View Binder 3" Binder Capacity Letter (19752)
- Avery Binders