Shop All Binders
Avery
Binder, Durable View, EZD Rings, 2", White
Mfr # 09501
Zoro # G8903288
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 540
- Color White
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 540 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Customizable Spine/Cover, Tear Resistant, PVC-free, Pocket, Durable, Sturdy, Long Lasting, Split Resistant |
Number of Pockets | 4 |
Item | Binder,Durable View,EZD Rings,2",White |
Type | Ring Binder |
Ring Type | Standard Ring |
Pocket Location | Internal |
Recycled Content | 0.49 |
Recycled | Yes |
Sheet Standard | Letter |
Description
Binder,Durable View,EZD Rings,2 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- SAUNDERS 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- AVERY Film DVD Labels, Permanent Adhesiv, PK20 (8962)
- UNIVERSAL ONE Hanging File Folders, Standard Green, PK25 (UNV14113)
- AVERY 3" D-Ring Binder, Heavy Duty, Red (AVE79583)
- AVERY 1" Slant Ring Durable Binder, Blue (AVE17014)
- AVERY Heavy-Duty Industrial SDS Binder, 3" One- (7771118952)
- AVERY Durable View 3 Ring Binder, 1.5" Slant R (17028)
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- AVERY 3" Slant Ring Durable Binder, Red (AVE27204)
- AVERY 1/2" Round Presentation Binder, Blue (AVE17670)
- Avery Binders