Shop All Binders
Avery
Binder, Durable, Slant Rings, 3", Blue
Mfr # 27651
Zoro # G8903279
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Binder Sheet Capacity 635
- Color Blue
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 3 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 635 |
Color | Blue |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Durable, Split Resistant, Sturdy, Tear Resistant, PVC-free, Long Lasting, Pocket |
Number of Pockets | 2 |
Item | Binder,Durable,Slant Rings,3",Blue |
Ring Type | Slant Ring |
Type | Ring Binder |
Sheet Standard | Letter |
Fastener Location | Back-Mounted |
Pocket Location | Internal |
Recycled | Yes |
Recycled Content | 0.49 |
Description
Binder,Durable,Slant Rings,3 In.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (15400)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 3" x 4", Red/White/Black, 500/Roll (IPM309)
- 3M Box Sealing Tape, Yellow, 48mm x 50m, PK 36 (373)
- ZORO SELECT Cool Shield Bubble Rolls, 24"x125', Silver (39UL19)
- AVERY Economy Showcase View 3 Ring Binder, 2 (19701)
- AVERY Binder, Durable View, EZD Rings1", White (09301)
- AVERY Durable View 3 Ring Binder, 1" Round Rin (26747)
- AVERY Durable View Binder, 1" Slant Rings, DuraH (7771117014)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79982)
- AVERY 1" Slant Ring Durable Binder, White (AVE17012)
- CARDINAL 2" Slant D-Ring Binder, White (22132)
- Avery Binders