Shop All Binders
Avery
Binder, Durable, Slant Rings, 1.5"Black
Mfr # 27350
Zoro # G8903111
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1-1/2 in
- Binder Sheet Capacity 375
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 1-1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 375 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | PVC-free, Tear Resistant, Sturdy, Durable, Pocket, Long Lasting, Split Resistant |
Number of Pockets | 2 |
Item | Binder,Durable,Slant Rings,1.5"Black |
Ring Type | Slant Ring |
Type | Ring Binder |
Sheet Standard | Letter |
Pocket Location | Internal |
Recycled Content | 0.49 |
Fastener Location | Back-Mounted |
Recycled | Yes |
Description
Binder,Durable,Slant Rings,1.5 In.Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Profile Ballpoint Pen, Red, Bold, PK12 (89467)
- CRAFTSMAN Storage, 37" 50 gal. Wheeled Lockable To (CMST37025)
- KLEIN TOOLS Bent Trimmer, Knife Edge, 10-Inch (G210K)
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" Slan (72125)
- AVERY Round Ring View Binder, 2", White (05731)
- AVERY Hanging Storage Flexible Binder, 1", Green (14802)
- AVERY Durable View Binder, 1/2" Slant Rings, Dur (7771117002)
- AVERY Binder, One Touch EZD Rings, 1", Black (79990)
- AVERY Heavy-Duty View 3 Ring Binder, 3" One To (79793)
- ACCO 2" Loose Lead Rings, Steel, Pk50 (ACC72205)
- Avery Binders