Shop All Binders
Avery
Binder, Durable, Slant Rings, 1", Black
Mfr # 27250
Zoro # G8903078
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 250
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 250 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Pocket, Sturdy, PVC-free, Long Lasting, Durable, Tear Resistant, Split Resistant |
Number of Pockets | 2 |
Item | Binder,Durable,Slant Rings,1",Black |
Type | Ring Binder |
Ring Type | Slant Ring |
Fastener Location | Back-Mounted |
Sheet Standard | Letter |
Recycled | Yes |
Pocket Location | Internal |
Recycled Content | 0.49 |
Description
Binder,Durable,Slant Rings,1 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (MGRL2P0610)
- BUSINESS SOURCE Red D ring Binder 5" Binder Capacity Letter (26984)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Blue, 12PK (45112)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- AVERY Protector, Pockt, 8.5X5.5, Ast 5PK (AVE75307)
- AVERY 1/2" Round Economy Binder, White, 11 x 8.5 (AVE05706)
- AVERY Binder, Durable View, EZD Rings, 5", Black (09900)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79982)
- AVERY 3" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27653)
- AVERY TouchGuard Protection HD View Binders, (17143)
- SMEAD Pocket, Lbl, Pulls, Mla, PK45 (68001)
- Avery Binders