Shop All Binders
Avery
Binder, 3-Ring, 2", Black
Mfr # 06401
Zoro # G9534627
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 275
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 14 in L |
Details
Binder Sheet Capacity | 275 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Durable, Sturdy, Label Holder, Spine Label, Flexible, Rivet, Business Card Holder |
Number of Pockets | 2 |
Item | Binder,3-Ring,2",Black |
Ring Type | Round Ring |
Type | Reference Binder |
Fastener Material | Metal |
Post Consumer Waste | 0.33 |
Recycled Content | 0.33 |
Pocket Location | Internal |
Recycled | Yes |
Sheet Standard | Legal |
Fastener Location | Back-Mounted |
Description
Binder,3-Ring,2 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 (600K12)
- QUARTET 48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame (PPA408)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- OHAUS Mechanical Spring Scale 11.25 lb./50 N Capacity (8008-PN)
- AVERY 1" Round Presentation Binder, Blue (AVE17675)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- AVERY Binder, Extrawide, EZD Rings, 2", White (01320)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, White (AVE79195)
- AVERY Binder, Economy, Round Ring, 1", Red (03310)
- AVERY Pages, Cd Rom, Binder, 5Pk (AVE75263)
- AVERY 1" D-Ring Framed View Binder, Heavy Duty, Black (AVE68054)
- Avery Binders