Shop All Dividers & Tabs
Avery
Big Tab Printable White Label Tab Dividers, 8-Tab, Letter, PK20
Mfr # 14435
Zoro # G501859906
product price: $80.99
/pk 20, $4.05/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Double-Sided Clear Plastic Edge Reinforcing
- Material Reinforced Paper
- Type Customizable
- Color White
- Weight 3.138 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 14435
- Zoro # G501859906
- UPC # 72782144357
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Index Tabs - Item | Index Dividers |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Material | Reinforced Paper |
Type | Customizable |
Color | White |
Weight | 3.138 lbs |
For Use With | Ring Binders |
Tab Style | 8-Tab |
Index Divider Material | Heavyweight Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Description
Arched shaped tabs and labels give a contemporary look. Easy Peel® labels with Pop-up Edge® for fast, easy tab labeling— no inserts needed. Print in black & white or create a custom color set with print-to-the-edge labels. Easy to customize with free templates and designs using Avery Design & Print. Label the front and back of the tabs for quick referencing. For laser and inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORR Zorr 222031 Roll a Tray Max Liner (856728004062)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW34)
- BROTHER Super High Yield Cyan Toner Cartridge 6.5K YLD (TN436C)
- AVERY Avery® Ready Index® Table of Contents Dividers 11125, 26-Tab Set, A-Z (7278211125)
- AVERY Dividers, Write-On, Ersbl, 8Tb 48PK (AVE23078)
- AVERY Big Tab Insertable Dividers, 8 Cle, PK24 (11115)
- AVERY Avery® Big Tab™ Insertable Dividers 11111, Buff Paper, 8 Multicolor Tabs, 1 Set (7278211111)
- AVERY Insertable Big Tab Plastic Dividers, 8-Tab, 11 x 8.5, Clear, 1 Set (11836)
- AVERY Ready Index 15 Tab Binder Dividers, PK3 (11079)
- POST-IT Tabs, Post-It, Solid, 2"", Assrt Pk (MMM686PWAV)
- Avery Dividers & Tabs