Shop All Dividers & Tabs
Avery
Big Tab Printable White Label Tab Dividers, 5-Tab, Letter, PK20
Mfr # 14434
Zoro # G801859897
original price:
$62.45
5% off
new price: $59.29
/pk 20, $2.96/ea
$59.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Customizable
- Color White
- Material Reinforced Paper
- Weight 2.084 lbs
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 14434
- Zoro # G801859897
- UPC # 72782144340
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Type | Customizable |
Color | White |
Material | Reinforced Paper |
Index Tabs - Item | Index Dividers |
Weight | 2.084 lbs |
For Use With | Ring Binders |
Index Divider Material | Heavyweight Paper |
Tab Style | 5-Tab |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Arched shaped tabs and labels give a contemporary look. Easy Peel® labels with Pop-up Edge® for fast, easy tab labeling— no inserts needed. Print in black & white or create a custom color set with print-to-the-edge labels. Easy to customize with free templates and designs using Avery Design & Print. Label the front and back of the tabs for quick referencing. For laser and inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- 2000 PLUS Replacement Ink Pad, Blue (65472)
- PAPER MATE Pen, Flexgrip Ultra, Fine, Bk, PK12 (9680131)
- GHENT Display Rail, 60", L (H60-SS)
- AVERY Ultra Tabs Repositionable Wide Tabs, 1/3-Cut Tabs, White, 3in W, PK24 (74776)
- AVERY Divider, Ri, Months, B&W, 6Pk (AVE11826)
- AVERY Ready Index 12 Tab Binder Dividers, PK3 (11073)
- AVERY Preprinted Legal Exhibit Side Tab Index Dividers, Avery Style, 25-Tab, 26 to 50, 14 x 8.5, White (1431)
- AVERY Ready Index 8 Tab Binder Dividers, PK3 (11071)
- AVERY Avery® Big Tab™ Write & Erase Dividers 23078, 8 White Tabs, 1 Set (7278223078)
- AVERY Big Tab Extra-Wide Insertable Clear, PK6 (11254)
- Avery Dividers & Tabs