Shop All Dividers & Tabs
Avery
Big Tab Printable Large White Label Tab Dividers, 8-Tab, Letter, PK20
Mfr # 14441
Zoro # G001859918
product price: $83.39
/pk 20, $4.17/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Reinforced Paper
- Color White
- Type Customizable
- Weight 3.48 lbs
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 14441
- Zoro # G001859918
- UPC # 72782144418
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Material | Reinforced Paper |
Index Tabs - Item | Index Dividers |
Color | White |
Type | Customizable |
Weight | 3.48 lbs |
For Use With | Ring Binders |
Tab Style | 8-Tab |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Heavyweight Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Large labels extend from the tabs onto each divider body—more room to fit content, logos or graphics on your tab labels. Easy Peel® labels with the Pop-up Edge® for fast, easy tab labeling—no inserts needed. Arched shaped tabs and labels give a contemporary look. Print in black and white or create a custom color set with print-to-the-edge labels. Easy to customize with free templates and designs using Avery Design & Print. Bonus standard label sheet included for labeling back of tabs—allows for quick referencing. For laser and inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- ZORO SELECT Triple Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC51)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK500 (3CTV7)
- CIG Clover Imaging Remanufactured Black, Color Ink Cartridges for Canon PG-245/CL-246, 2PK (118304)
- AVERY Divider, Ri, 15Tab, B&W, 6Pk (AVE11825)
- AVERY Ready Index A-Z Tab Binder Dividers (11828)
- AVERY Ultra Tabs Repositionable Wide Tabs, 1/3-Cut Tabs, White, 3in W, PK24 (74776)
- AVERY Tabs, Ultra, Margin, Prim, 24Pk (AVE74768)
- AVERY Tabs Repositionable Tabs, 1/5-Cut Tabs, Astd Patterns, 2in Wide, PK24 (74774)
- AVERY Individual Legal Dividers Allstate, PK25 (82180)
- AVERY Insertable Style Edge Plastic Dividers (11118)
- Avery Dividers & Tabs