Shop All Dividers & Tabs
Avery
Big Tab Printable Large White Label Tab Dividers, 5-Tab, Letter, PK20
Mfr # 14440
Zoro # G901859971
product price: $66.99
/pk 20, $3.35/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Reinforced Paper
- Type Customizable
- Size 11 x 8.5
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 14440
- Zoro # G901859971
- UPC # 72782144401
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Index Tabs - Item | Index Dividers |
Color | White |
Material | Reinforced Paper |
Type | Customizable |
For Use With | Ring Binders |
Weight | 2.442 lbs |
Tab Style | 5-Tab |
Index Divider Material | Heavyweight Paper |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Large labels extend from the tabs onto each divider body—more room to fit content, logos or graphics on your tab labels. Easy Peel® labels with the Pop-up Edge® for fast, easy tab labeling—no inserts needed. Arched shaped tabs and labels give a contemporary look. Print in black and white or create a custom color set with print-to-the-edge labels. Easy to customize with free templates and designs using Avery Design & Print. Bonus standard label sheet included for labeling back of tabs—allows for quick referencing. For laser and inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Magenta, PK3 (CZ135A)
- SCOTCH Advanced Thermal Laminator, 13 in. Max Document Width, 5 mil Max Document Thickness (7100269918)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Red (TZe451)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85400)
- AVERY Tabs, Repos, 2.5X1, Pstl, 48Pk (AVE74867)
- AVERY Customizable TOC Ready Index Multicolor Dividers, 1-10, Letter (11842)
- AVERY Avery® Printable Self-Adhesive Tabs, 1-3/4" Width, Assorted, 80 Tabs/Pack (16283)
- AVERY Margin Ultra Tabs, 2.5" x 1", PK16 (74150)
- AVERY Avery® Ready Index® Table of Contents Dividers 11129, 31-Tab Set (7278211129)
- AVERY Avery® Big Tab™ Insertable Dividers 11111, Buff Paper, 8 Multicolor Tabs, 1 Set (7278211111)
- AVERY Individual Legal Dividers Style, PK25 (1408)
- Avery Dividers & Tabs