Shop All Dividers & Tabs
Avery
Big Tab™ Pocket Insertable Plastic Dividers, 8-Tab Set, PK3
Mfr # 7709
Zoro # G4782656
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Recommended Age 6+ Years
- Includes 3 - 8 pack sets (24 dividers total)
- Recommended Grade Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 7709
- Zoro # G4782656
- UPC # 194629073771
- Country of Origin China
- Category Dividers & Tabs
Details
Color | Assorted |
Material | Plastic |
Recommended Age | 6+ Years |
Includes | 3 - 8 pack sets (24 dividers total) |
Recommended Grade | Grade 1+ |
Description
Big Tab Plastic Insertable Dividers with Pockets
Durable plastic allows for frequent reference. Handy plastic pocket on every divider for extra storage. Each divider pocket features a different color and design. The clear tabs are bigger, providing 50% more writing space than standard tabs. Design allows for easy access to insert and remove tabs. Handwrite, or print the inserts using your laser or inkjet printer. Easy to customize with free templates and designs available on Avery Design and Print Online (avery.com/print). 8 dividers per set. Sold as 3 sets for a total of 24 dividers.
Durable plastic allows for frequent reference. Handy plastic pocket on every divider for extra storage. Each divider pocket features a different color and design. The clear tabs are bigger, providing 50% more writing space than standard tabs. Design allows for easy access to insert and remove tabs. Handwrite, or print the inserts using your laser or inkjet printer. Easy to customize with free templates and designs available on Avery Design and Print Online (avery.com/print). 8 dividers per set. Sold as 3 sets for a total of 24 dividers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 9" x 12", Clear, 1000/Case (PB3645)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- ZORO SELECT Merchandise Bags, 6-1/4 In. W, PK1000 (5DTX0)
- AVERY Ready Index 5 Tab Binder Dividers, PK3 (11070)
- AVERY Big Tab Write and Erase Dividers (23180)
- AVERY Avery® Self-Adhesive Index Tabs with Printable Inserts, 1" Width, Assorted, 25 Tabs/Pack (16219)
- AVERY Insertable Style Edge Plastic Dividers (11118)
- AVERY Big Tab Extra-Wide Insertable Divid, PK6 (21211)
- AVERY Write and Erase Big Tab Durable Plastic Dividers, 3-Hole Punched, 8-Tab, 11 x 8.5, White (16371)
- AVERY Print and Apply Index Maker Clear Label Dividers, 8 White Tabs, Letter (11491)
- Avery Dividers & Tabs