Shop All Dividers & Tabs
Avery
Big Tab Durable Plastic Dividers, 3-Hold Punched, 5-Tab, 11x8.5, Asstd
Mfr # 16183
Zoro # G7733501
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Features Corner Lock™ Big Tab™ With Expandable Pocket—Three-hole punched and holds up to 75 sheets.
- Material Plastic
- Weight 0.29 lbs
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 16183
- Zoro # G7733501
- UPC # 72782161835
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Color | Assorted |
Features | Corner Lock™ Big Tab™ With Expandable Pocket—Three-hole punched and holds up to 75 sheets. |
Material | Plastic |
Weight | 0.29 lbs |
For Use With | Ring Binders |
Index Tabs - Item | Index Dividers |
Tab Style | 5-Tab |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Index Divider Color Assortment | Blue; Beige; Lavendar; Light Blue; Violet |
Tab Color Assortment | Blue; Beige; Lavendar; Light Blue; Violet |
Front Expanding Pocket | |
Orientation | Side Tab |
Description
Avery® Write and Erase Corner Lock Big Tab Durable Plastic Dividers, 3-Hold Punched, 5-Tab, 11 x 8.5, Assorted, 1 Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Replacement Brush Kit, For BP333Plus (PW107AK)
- SCHOOL SMART 1-Hole Hand Held Pencil Sharpener, Silver, Pack of 12 PK (TPG-12912)
- GREAT PAPERS Certificate Gold Foil Braided, Ivo, PK15 (963006)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD CYAN (106R03690)
- AVERY Divider, Ri, 1-31Tab, B&W, 6Pk (AVE11827)
- AVERY Avery® Plastic Two-Pocket Insertable Dividers, Assorted, 5 Tabs/Set (11906)
- AVERY Big Tab Insertable Pocket Dividers, PK3 (11255)
- AVERY Individual Legal Dividers Allstate, PK25 (82271)
- AVERY Margin Ultra Tabs, 2.5" x 1", PK16 (74150)
- AVERY Big Tab Printable Large White Label Tab Dividers, 8-Tab, Letter, PK20 (14441)
- THE WORKSTATION Consumer Products Table Of Contents Dividers- 1-31 Tab- Multi (TH18456)
- Avery Dividers & Tabs