Shop All Identification Labels
Avery
Badge, Name, Eco, 8Up, Wht 160PK
Mfr # AVE42395
Zoro # G901817896
product price: $23.99
/pk 160, $0.15/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangle
- Color White
- Features Recyclable; PVC-free; Removable; Chlorine-free; Self-adhesive; Water Based; Stick & Stay; Customizable
- No. of Labels 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE42395
- Zoro # G901817896
- UPC # 72782423957
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 2-21/64" |
Max. Label Length | 3-3/8" |
Details
Material | Paper |
Shape | Rectangle |
Color | White |
Features | Recyclable; PVC-free; Removable; Chlorine-free; Self-adhesive; Water Based; Stick & Stay; Customizable |
Item | Eco-friendly Premium Name Badge Labels |
No. of Labels | 160 |
Finish | Matte |
Adhesive | Removable |
Type | Name Badge Label |
Description
Eco-friendly name badge labels offer a natural choice for getting the job done right and doing right by the environment. Recyclable labels are made with a high percentage of recycled material and a water-based, 100 percent recyclable adhesive. Adhesive is permanent for secure labeling. Avery offers many free, easy-to-use design and print solutions for labels. Labels are compatible with laser and inkjet printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- MSA SAFETY Full Brim Assembly, Devils Kanyon (10204787)
- GROOVE LIFE 50 in. Fabric Belt 3 in. W Black (B1-005-OS)
- MECHANIX WEAR Knit Gloves, Acrylic/HPPE, 8/M, Black/Gray (S45EE-58-008)
- AVERY Removable Labels, Removable Adhes, PK150 (5440)
- AVERY Round Labels, Permanent Adhesive, PK72 (22836)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- AVERY Label, Round, 1.25""Dia, Ltbe 400PK (AVE05496)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- AVERY 1/2 in. H X 3/4 in. W Rectangular White Labels 525 pk, 525PK (06107)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262MXF-24PK)
- Avery Safety Labels