Shop All Identification Labels
Avery
Badge, Adhesive, We, 400PK
Mfr # AVE5395
Zoro # G601818391
product price: $52.59
/pk 400, $0.13/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Max. Label Width 2-21/64"
- No. of Labels 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE5395
- Zoro # G601818391
- UPC # 72782053956
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 2-21/64" |
Max. Label Length | 3-3/8" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
No. of Labels | 400 |
Type | Name Badge Label |
Features | PVC-free; Customizable; Flexible; Curl Resistant |
Item | Adhesive Name Badges |
Finish | Matte |
Adhesive | Removable |
Description
Create professional-looking name badges instantly with a laser or inkjet printer. Self-adhesive labels adhere firmly and remove easily. Flexible badge moves with clothing without the edges curling up or the badge falling off. Unique peel-away design allows badges to separate easily from the printed sheet while the individual badge backing remains intact until ready to use. The 8-1/2" x 11" sheets feed automatically from your printer's paper tray. Each sheet has eight labels. Each 8.3 mil thick badge measures 2-1/3" x 3-3/8". Durable adhesive is safe for most fabrics, but is not recommended for vinyl, plastic, leather, suede, velvet, corduroy, silk and other delicate fabrics. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Back Coach w/Suspenders, XXL, 46-52" (BC60)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (151XST-120A)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-406)
- CONDOR Disposable Lab Coat, White, L, PK30 (30C587)
- AVERY Badge, Adhesive, Rd Brdr, 100 400PK (AVE5095)
- AVERY Label, Sign, Rem, 5X7, Wht, 30Pk (AVE61511)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- AVERY Label, Name, Ss, Pln, We, 100PK (AVE5147)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, RD/BE/GN/YW PK (AVE5266)
- AVERY Printable Blank Oval Labels, 1-1/8, PK63 (80502)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL141BPR50)
- Avery Safety Labels