Shop All Identification Labels
Avery
Badge, Adhesive, We, 160Ct
Mfr # AVE8395
Zoro # G301818226
product price: $23.59
/pk 5, $4.72/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Max. Label Width 2-21/64"
- Max. Label Length 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE8395
- Zoro # G301818226
- UPC # 72782083953
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 2-21/64" |
Max. Label Length | 3-3/8" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Features | PVC-free; Customizable; Flexible; Curl Resistant |
Item | Adhesive Name Badges |
No. of Labels | 160 |
Finish | Matte |
Adhesive | Removable |
Type | Name Badge Label |
Description
Create professional-looking name badges instantly with a laser or inkjet printer. Self-adhesive labels adhere firmly and remove easily. Flexible badge moves with clothing without the edges curling up or the badge falling off. Unique peel-away design allows badges to separate easily from the printed sheet while the individual badge backing remains intact until ready to use. The 8-1/2" x 11" sheets feed automatically from your printer's paper tray. Each sheet has eight labels. Each 8.3 mil thick badge measures 2-1/3" x 3-3/8". Durable adhesive is safe for most fabrics, but is not recommended for vinyl, plastic, leather, suede, velvet, corduroy, silk and other delicate fabrics. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Protective Sleeve, 18", 6 mil, Blue, PR (84013)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY19)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0034CR)
- SELLSTROM Faceshield Flip Window, Shade8 IR, 4-1/2x9 (S32188)
- AVERY GHS Secondary Container Labels, P, PK250 (61208)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Blue PK (AVE5766)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Purple PK (AVE5666)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Red PK (AVE5066)
- AVERY Flexible Name Tags, Assorted Colo, PK100 (5154)
- AVERY Hazardous Waste Accumulation Labe, PK100 (61535)
- NMC Energy Isolation - Gas Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3402)
- Avery Safety Labels