Shop All Identification Labels
Avery
Badge, Adhesive, Gld Brdr, 100PK
Mfr # AVE5146
Zoro # G201818180
product price: $3.25
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangle
- Color Gold
- Adhesive Removable
- Max. Label Width 2-11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE5146
- Zoro # G201818180
- UPC # 72782051464
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 2-11/32" |
Max. Label Length | 3-3/8" |
Details
Material | Paper |
Shape | Rectangle |
Color | Gold |
Adhesive | Removable |
Item | Border Print or Write Name Tags |
Features | Removable; Customizable; Curl Resistant |
No. of Labels | 100 |
Finish | Matte |
Type | Name Badge Label |
Description
Easily create high-quality, professional name tags right from your home or office. These Self-Adhesive Name Badges stick securely but remove easily when your event is over. The removable adhesive is safe for most fabrics. They are not recommended for use on delicate materials. Easily import contact information and customize your badges with personal titles, company names, logos and more using the free online templates and designs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-707-5PK (HWL-535-707-5PK)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 4097-B (4097-B)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (80-400)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal XL, PR (IA5300-XL)
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Orange PK (AVE5166)
- AVERY GHS Secondary Container Labels, P, PK250 (61208)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Blue PK (AVE5766)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- AVERY Printable Blank Oval Labels, 1-1/8, PK63 (80502)
- NMC United States Marine Corps Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH153R)
- Avery Safety Labels