Shop All Identification Labels
Avery
Badge, Adhesive, Be Brdr, 400PK
Mfr # AVE5895
Zoro # G601818216
product price: $56.69
/pk 400, $0.14/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Finish Matte
- Features PVC-free; Customizable; Flexible; Curl Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE5895
- Zoro # G601818216
- UPC # 72782058951
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 3-3/8" |
Max. Label Width | 2-21/64" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Finish | Matte |
Features | PVC-free; Customizable; Flexible; Curl Resistant |
Item | Adhesive Name Badges |
Adhesive | Removable |
Type | Name Badge Label |
No. of Labels | 400 |
Description
Create professional-looking name badges instantly with a laser or inkjet printer. Self-adhesive labels adhere firmly and remove easily. Flexible badge moves with clothing without the edges curling up or the badge falling off. Unique peel-away design allows badges to separate easily from the printed sheet while the individual badge backing remains intact until ready to use. The 8-1/2" x 11" sheets feed automatically from your printer's paper tray. Each sheet has eight labels. Each 8.3 mil thick badge measures 2-1/3" x 3-3/8". Durable adhesive is safe for most fabrics, but is not recommended for vinyl, plastic, leather, suede, velvet, corduroy, silk and other delicate fabrics. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, XL (MJ6214T1-33-XL-206)
- TOP DOG Protective Sleeve, 18", 6 mil, Yellow, PR (84016)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0265-M)
- AVERY Color Label Dots Dk Blue (05793)
- AVERY Label, Ghs Chemical, 2X4, We 10PK (AVE60505)
- AVERY PermaTrack Durable White Asset Tag Labels, 3/4 x 2, 240 Asset Tags (AVE61526)
- AVERY Label, Round, 1.25""Dia, Neonoe 400PK (AVE05476)
- AVERY Label, Round, 1.25""Dia, Neonrd 6PK (AVE05497)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, White PK (AVE8366)
- NMC Danger 110 Volts Label, Pk5, DGA30AP (DGA30AP)
- Avery Safety Labels