Shop All Dividers & Tabs
Avery
Avery-Style Preprinted Legal Side Tab Divider, Exhibit G, Letter, White, 25PK
Mfr # 1377
Zoro # G803445753
product price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tab Color White/Clear Lamination
- Type Printed Exhibit Alpha
- Color White
- Material Heavyweight Ledger Paper
- Index Tab Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 1377
- Zoro # G803445753
- UPC # 72782013776
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Tab Color | White/Clear Lamination |
Type | Printed Exhibit Alpha |
Color | White |
Material | Heavyweight Ledger Paper |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Weight | 0.45 lbs |
For Use With | Comb Binding Systems |
Punched/Unpunched | Unpunched |
Tab Title | Exhibit G |
Legal Tab Style | Avery® Style |
Tab Style | 26-Tab |
Orientation | Side Tab |
Index Divider Style | Legal Alpha |
Description
Rip Proof reinforced tabs printed on both sides with exhibit letter. Easy-to-read Helvetica bold type stands out. Unpunched for flexibility in binding.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Marker, Intensity, 0.5, Bk, PK12 (FPIN11BK)
- UNIVERSAL HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown (UFS1300015)
- ZORO SELECT 38" x 24" Open Poly Bags, 4 mil, Clear (5DHY2)
- TREND Kid Zone Scratch 'n Sniff Stinky Stickers, Multi, 339PK (TEP83921)
- AVERY Avery® Self-Adhesive Index Tabs with Printable Inserts, 2" Width, Assorted, 25 Tabs/Pack (16239)
- AVERY Index, Legal, Sdtab, 25-50 25PK (AVE01331)
- AVERY Tabs, Ultra, Margin, Prim, 24Pk (AVE74768)
- AVERY Avery® Plastic Pocket Insertable Tab Dividers, Assorted, 8 Tabs/Set (11903)
- AVERY Legal Exhibit Side Tab Dividers, Avery, 25-Tab, 401-425, 11x8.5, White (01346)
- AVERY Big Tab Durable Plastic Dividers, 3-Hold Punched, 5-Tab, 11x8.5, Asstd (16183)
- AVERY DENNISON Avery, BIG TAB PRINTABLE LARGE WHITE LABEL TAB DIVIDERS, 8-TAB, LETTER, 20PK (14441)
- Avery Dividers & Tabs