Shop All Printer Labels
This Product is Discontinued
Avery
Avery® Removable Color Coding Labels, Assorted Colors (Blue, Green, Red, Yellow) for Laser and Inkjet Printers 5472, 3/4" Round, 1008 Labels (Discontinued)
Mfr # AVE05472
Zoro # G0374160
This Product is Discontinued
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 3/4 in
- Labels per Sheet 24
- Color Blue, Green, Red, Yellow
- Style Multipurpose Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE05472
- Zoro # G0374160
- UPC # 072782054724
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 3/4 in |
Height | 3/4" |
Width | 3/4" |
Label Width | 3/4 in |
Size | 4 x 6 |
Details
Item | Laser/Inkjet Label |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Labels per Sheet | 24 |
Color | Blue, Green, Red, Yellow |
Style | Multipurpose Identification |
Adhesive | Repositionable |
Avery Template Number | 5,472 |
Total Number of Labels | 1,008 |
No. of Labels | 1008 |
Material | Paper |
For Use With | Laser/Inkjet |
Laminated | No |
Recycled Content | 0 % |
Shape | Round |
Background Color | Assorted |
Features | Round Primary Colors for Laser & Inkjet Printers |
Labels Per Sheet | 24 |
Description
Laser/Inkjet Label, Avery Template Number 5,472, For Use With Laser/Inkjet, Label Height 3/4 in, Label Width 3/4 in, Color Blue, Green, Red, Yellow, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 24, Total Number of Labels 1,008, Recycled Content 0 Percent, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.