Shop All Printer Labels
Avery
Avery® Neon Green Color Coding Labels 5468, 3/4" Round, Pack of 1008
Mfr # AVE05468
Zoro # G0374179
product price: $6.99
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 3/4 in
- Labels per Sheet 24
- Color Neon Green
- Avery Template Number 5,468
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE05468
- Zoro # G0374179
- UPC # 072782054687
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 3/4 in |
Width | 3/4" |
Height | 3/4" |
Label Width | 3/4 in |
Size | 4 x 6 |
Details
Item | Laser/Inkjet Label |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Labels per Sheet | 24 |
Color | Neon Green |
Avery Template Number | 5,468 |
Adhesive | Repositionable |
Material | Paper |
Total Number of Labels | 1,008 |
Style | Multipurpose Identification |
No. of Labels | 1008 |
For Use With | Laser |
Recycled Content | 0 % |
Laminated | No |
Shape | Round |
Background Color | Neon Green |
Features | Round Neon Colors for Laser Printers |
Labels Per Sheet | 24 |
Description
Laser/Inkjet Label, Avery Template Number 5,468, For Use With Laser, Label Height 3/4 in, Label Width 3/4 in, Color Neon Green, Repositionable Adhesive, Material Paper, Laminated No, Labels per Sheet 24, Total Number of Labels 1,008, Recycled Content 0 Percent, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL CONSUMER 6 Sheet Cross Cut Shredder, CX6BK (29183G-BK)
- SMEAD Smead, Seal & View File Folder Label Protector, Clear Laminate, 3-1/2x1-11/16, 100PK (67600)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Blue, PK50 (7403)
- PILOT Pilot Acroball Pen, Black, PK12 (72838)
- AVERY UltraDuty GHS Chemical Labels, Laser, Wht (60517)
- AVERY Printable Sticker Paper, 8.5" x 11", Kra (4392)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Inkjet Printers 8663, 2" x 4", Pack of 250 (727828663)
- AVERY Avery® Repositionable Shipping Labels for Laser Printers 55164, 3-1/3" x 4", Box of 600 (7278255164)
- AVERY Surface Safe ID Labels, Inkjet/Laser, 7/8 x 2 5/8, White, PK825 (61501)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Orange, 400/Pack (5476)
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00756, 2-5/16" x 3-5/16", Pack of 100 (7278200756)
- Avery Printer Labels