Shop All Dividers & Tabs
This Product is Discontinued
Avery
Avery® Index Maker® Double-Column Clear Label Dividers 13151, 24-Tab Set (Discontinued)
Mfr # 7278213151
Zoro # G0466326
This Product is Discontinued
Key Features
- Features 3-Hole Punched, Reinforced Tabs and Edge Resist Tearing
- Tab Color White
- Tab Cuts Visible 24
- Color White
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278213151
- Zoro # G0466326
- UPC # 072782131517
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Details
Features | 3-Hole Punched, Reinforced Tabs and Edge Resist Tearing |
Item | Index Tabs |
Tab Color | White |
Tab Cuts Visible | 24 |
Index Tabs - Item | Binder Divider |
Color | White |
Index Tab Color | White |
Number of Tabs | 24 |
Material | Paper |
Divider Color | Clear |
Type | 1 to 24 Tab |
For Use With | Laser/InkJet Printers |
Language | English |
Tab Type | Print-On Labels |
Description
Binder Divider, Index Tab Type Print-On Labels, Tab Message Blank, Index Tab Color White, Divider Color Clear, Number of Tabs 24, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 24, Material Paper, For Use With Laser/InkJet Printers, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.