Shop All Printer Labels
Avery
Avery® EcoFriendly Shipping Labels 48464, 3-1/3" x 4", Box of 600
Mfr # 7278248464
Zoro # G2595607
Sold in multiples of 5 for $194.45
$194.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 3 1/3 in
- Labels per Sheet 6
- Color White
- Adhesive Permanent
- Avery Template Number 48,464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 7278248464
- Zoro # G2595607
- UPC # 072782484644
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 3 1/3 in |
Height | 3-1/3" |
Width | 4" |
Label Width | 4 in |
Details
Item | Laser/Inkjet Label |
Labels per Sheet | 6 |
Color | White |
Adhesive | Permanent |
Avery Template Number | 48,464 |
Total Number of Labels | 600 |
No. of Labels | 600 |
Material | Paper |
Style | Shipping |
For Use With | Laser/Inkjet |
Recycled Content | 100 % |
Laminated | No |
Description
Laser/Inkjet Label, Avery Template Number 48,464, For Use With Laser/Inkjet, Label Height 3 1/3 in, Label Width 4 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 6, Total Number of Labels 600, Recycled Content 100 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Electrician Scissor, Stripping Notches, Serrated (G100CS)
- LORELL Cork Bulletin Bars, 48", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49535BD)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- ZORO SELECT Desk Pad (120748)
- AVERY TrueBlock File Folder Labels, 2/3, PK750 (5166)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6578, 2" x 2-5/8", Box of 750 (727826578)
- AVERY Avery® Yellow Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5462, 3/4" Round, Pack of 1008 (727825462)
- AVERY Avery® Neon Yellow Removable Print or Write Color Coding Labels for Laser Printers 5470, 3/4" Round, Pack of 1008 (AVE05470)
- AVERY Avery® Inkjet Labels for Color Printing, 2 x 4, Matte White, 200/Pack (8253)
- AVERY Label, Round, 2"", Glossy Clear 120PK (AVE22825)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Green, 400/Pack (5498)
- Avery Printer Labels